Shop All Screwdriver Bits
Dewalt
2" Torx T40 IMPACT READY(R) 2pk
Mfr # DWA2TX40IR2
Zoro # G7634672
product price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2TX40IR2
- Zoro # G7634672
- UPC # 885911344722
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T40 |
Overall Length | 2" |
Shank Size | 2" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T40, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 1" (HMS.5/8)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2201)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DEWALT Nutsetter, 1/4In Hex, 1-7/8In L, Steel (25 Pack) (DW2218IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- Dewalt Screwdrivers and Nutdrivers