Shop All Rotary Hammers
Dewalt
2" SDS MAX Rotary Hammer
Mfr # D25773K
Zoro # G2188354
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 0 to 290
- Blows per Minute 1,105 to 2,210 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25773K
- Zoro # G2188354
- UPC # 885911539814
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 23 1/4 in |
Cord Length | 13 ft |
Overall Width | 20 7/8 in |
Overall Height | 11 1/2 in |
Description
Rotary Hammer, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 7/8 in to 1 7/8 in, Solid Bit Capacity in Concrete 2 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 15 A, Voltage 120V AC, Maximum Blows per Minute 2,210 bpm, Impact Energy 14.3 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 1,105 to 2,210 bpm, Clutch Style 2 Stage E-Clutch, Cord Length 13 ft, Core Bit Capacity in Concrete 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Shim Seat, ITSN-533 (73310190098)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (302385)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCD999B)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb (DCH293R2/DWH304DH)
- Dewalt Rotary Hammers