Shop All Self-Feed Drill Bits
Dewalt
2" Heavy-Duty Self-Feed Bit
Mfr # DW1636
Zoro # G7637944
product price: $26.99
/ea
$26.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Drill Style Self Feed
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1636
- Zoro # G7637944
- UPC # 028874116368
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 2" |
Shank Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Self Feed |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Self Feed, Shank Size 7/16 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- DEWALT 8-Pc. Self-Feed Kit (DW1649)
- DEWALT 5-Pc. Self-Feed Kit (DW1648)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- DIABLO SPEEDemon Self Feed Bit, 2-1/8" dia. (DSF2125)
- Dewalt Drill Bits