Shop All Screwdriver Bits
Dewalt
#2 Drywall 1" Bit Tips
Mfr # DW2105
Zoro # G7639441
original price:
$4.41
5% off
new price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2105
- Zoro # G7639441
- UPC # 028874021051
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #2 |
Tip Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Zinc Phosphate |
SAE or Metric | SAE |
For Use With | Drill/Driver, Impact Driver |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
The DEWALT DW2105 Torsion Bit is the perfect solution for driving screws. It features a S2 steel shank that provides maximum strength and durability. The torsion bit has a hex shank, which allows you to use it with standard 1/4" hex power tools. It also comes in a 5 piece pack, so you can keep one on hand at all times. With an overall length of 1", this insert bit has an #2 fastening tool tip size and is made of zinc phosphate coated S2 steel. The DEWALT DW2105 Torsion Bit is the high quality screwdriver bit that will meet your demands for dependability and ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- PROTO Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (J60514)
- DIABLO 10", 40-Teeth Circular Saw Blade (D1040X)
- SPOTNAILS 15 Gauge Composite Finish Nailer, 12 To 112 (CB1538C)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT Nutsetter, 5/16In Hex, 1-7/8In L, Steel (25 Pack) (DW2219IRB)
- DEWALT 1" Square #2 IMPACT READY(R) 10pk (DWA1SQ2IR10)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- Dewalt Screwdrivers and Nutdrivers