Shop All Hammer Drill Bits
Dewalt
2-Cutter Hammer Drill Bit 5/32In x 6.000In L, SDS Plus Hex Drive
Mfr # DW5360
Zoro # G7639895
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus Hex Drive
- Shank Size 25/64 in
- Drilling Length 3 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5360
- Zoro # G7639895
- UPC # 028874054851
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus Hex Drive |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, 5/32 in, Carbide Tipped, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hammer (0156-11)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- RELTON Multiple Cutter Hammer Bit 1-3/8" X 36" Pyramid Point - Spline (P202-22-42)
- Dewalt Drill Bits