Shop All Hammer Drill Bits
Dewalt
2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS
Mfr # 01316-PWR
Zoro # G1870989
product price: $12.29
/ea
Not eligible for select promotions
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01316-PWR
- Zoro # G1870989
- UPC # 075352013169
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Overall Length (In.) | 6 |
Shank Size (In.) | 3/8 |
Description
Hammer Drill Bit, SDS Plus, 3/8 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 31mm 12 Point 77mm 1/2 Sq. Drive (4305M-31)
- ILC Replacement for Ryobi Rjc181 (RJC181 RYOBI)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- DEWALT 5/8" SDS Max Hollow Bit (DWA58058)
- DEWALT 3/16" x 14" x 16" SDS+ Hammer Bit (DW5408)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- DEWALT 7/32" x 4" x 6" SDS+ Hammer Bit (DW5410)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- Dewalt Drill Bits