Shop All Routers
Dewalt
2-1/4 Max HP EVS Router Motor w/ Soft Start
Mfr # DW618M
Zoro # G802751077
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 2-1/4 HP
- Amps 12
- Lock Spindle Lock
- Collet Capacity (In.) 1/2 in; 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Size | 6 in |
Depth Stop | Micro-Fine Depth Adjustment Ring |
Details
Promotion Restriction | Not eligible for promotion |
HP | 2-1/4 HP |
Amps | 12 |
Lock | Spindle Lock |
Collet Capacity (In.) | 1/2 in; 1/4 in |
No Load RPM | 24,000 |
Tool Weight | 5.6 lb. |
Corded/Cordless | Corded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- DEWALT Cordless Compact Router w/ BONUS BATTERY (DCW600B/DCBP520)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base / Plunge Router Combo Kit w/ Soft Start (DW618PK)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- Dewalt Routers & Accessories