Shop All Routers
Dewalt
2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start
Mfr # DW618K
Zoro # G7640062
original price:
$228.11
5% off
new price: $214.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 2 1/4 hp
- Voltage 120V AC
- Amps 12 A
- Features Electronic Variable Speed, Flat Top for Easy Bit and Depth Changes, Micro-Fine Depth Adjustment Ring, Quick Release Motor, Spindle Lock Button Allows for Single-Wrench Bit Changes
- No Load RPM 8,000 to 24,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Size (In.) | 6 |
Overall Width | 15 3/8 in |
Overall Depth | 8 13/16 in |
Overall Height | 9 7/16 in |
Collet Size | 1/4 in, 1/2 in |
Base Width | 6 in |
Base Diameter | 6 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 12 A, Maximum Speed 24,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Storage Bag, Wrench, (2) 1/4 in and 1/2 in Collets, Tool Weight 7.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.00mm (47860)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- DEWALT Router, Corded, 3 hp (DWE625)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base / Plunge Router Combo Kit w/ Soft Start (DW618PK)
- BOSCH 2.25 HP Electronic Fixed-Base Router (1617EVS)
- Dewalt Routers & Accessories