Shop All Core Drill Bits
Dewalt
2-1/2" x 4" Core Bit Body
Mfr # DW5902
Zoro # G0726293
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 2 1/2 in
- Drilling Depth 3 in
- Overall Length 4 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5902
- Zoro # G0726293
- UPC # 028874059023
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Size (In.) | 2-1/2 |
Drilling Length (In.) | 4 |
Maximum Drilling Depth | 3 in |
Core Diameter | 2 1/2 in |
Core Body Length | 4 in |
Shank Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Max |
Wet or Dry Application | Dry |
Centering Bit Required | No |
Primary Material Application | Concrete |
Includes | Guide Plate |
Centering Bit Included | No |
Shank Included | No |
Shank Type - Machining | SDS Max |
Decimal Equivalent | 2.5 |
Measurement System | Fractional Inch |
Description
Core Center Bit, SDS Max, 2 1/2 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 2 1/2 in Shank Diameter, Core Body Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Walcovering Razr Knfe (RKW2)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- DE-STA-CO Pull Action Latch Clamp 374 (374)
- CHICAGO PNEUMATIC Riveter (CP9886)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- DEWALT Core Bits (DW55013)
- DEWALT Hollow Bit, 1 1/8 in, 1.125, Fractional In (DWA58918)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- Dewalt Core Drill Bits