Shop All Cut-Off Wheels
Dewalt
2-1/2" x .035" x 3/8" A60T long life wheel
Mfr # DW8700
Zoro # G0323631
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
Not eligible for select promotions
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8700
- Zoro # G0323631
- UPC # 028877382449
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2-1/2" |
Arbor Hole Size | 3/8" |
Diameter | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 0.035" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Diamond Cut, 1/4 (19D933)
- ALC Deluxe Hood (40339)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136211)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843596)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8920F)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- Dewalt Cut-Off Wheels