Shop All Cut-Off Wheels
Dewalt
2-1/2" x .035" x 1/4" A60T long life wheel
Mfr # DW8701
Zoro # G0323738
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
Not eligible for select promotions
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8701
- Zoro # G0323738
- UPC # 028877382456
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2-1/2" |
Arbor Hole Size | 1/4" |
Diameter | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 0.035" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- CLESCO CR-8-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-4)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT Bonded Abrasive, 6in. x .045in. x 7/8in. A60T Metal Thin Cut-Off Wheel - Type 1 (DW8726)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481101)
- Dewalt Cut-Off Wheels