Shop All Oscillating Tool Accessories
Dewalt
2-1/2" Precision Tooth- 3 pack
Mfr # DWA4271-3
Zoro # G4848825
product price: $32.89
/pk 3, $10.96/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2-1/2 in
- For Use With Oscillating Tools
- Application Wood
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4271-3
- Zoro # G4848825
- UPC # 885911471374
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 2-1/2 in |
Blade Width | 2 1/2 in |
Blade Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Oscillating Tools |
Application | Wood |
Material | High Carbon Steel |
Number of Pieces | 3 |
Item | Oscillating Tool Blade |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Materials Cut | Clean Wood |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | DEWALT(R) |
Edge Material | High Carbon Steel |
Blade Material | High Speed Steel |
Blade Type | Plunge Cut |
Primary Material Application | Wood |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Connection Style | Universal Open-Back |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material High Speed Steel, Blade Width 2 1/2 in, Blade Length 2 1/2 in, Primary Material Application Wood, Materials Cut Clean Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Number of Pieces 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- DEWALT 1-3/8" Carbide Blade- 2 pack (DWA4250-2)
- DEWALT Diamond Half Moon (DWA4240)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- DEWALT 1-1/4" Precision Tooth (DWA4270)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- Dewalt Finishing Tools