Shop All Hole Saws
This Product is Discontinued
Dewalt
2-1/16In Bi-Metal Hole Saw (Discontinued)
Mfr # DWA1833
Zoro # G7632791
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Stainless Steel
- Tooth Material Bi-Metal
- Application Plumbing, HVAC, Mechanical and Electrical
- Max. Cutting Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 2 1/16 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Stainless Steel |
Tooth Material | Bi-Metal |
Application | Plumbing, HVAC, Mechanical and Electrical |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. DW1805 or DW1803 |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. DW1808 |
Primary Material Application | Wood |
Materials Cut | Metal, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.