Shop All Two Way Radios
Dewalt
1W FRS Radio 2 sets with Headset
Mfr # 2DXFRS300-SV1
Zoro # G410403443
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 10.24 in
- Depth 3.94 in
- Length 12.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2DXFRS300-SV1
- Zoro # G410403443
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 10.24 in |
Depth | 3.94 in |
Length | 12.99 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
The Heavy duty 1-Watt radio DEWALT DXFRS300 is a extremely durable, yet low cost, effective on-site business radio with no setup fees, no monthly fees, and no license fees! It's a simple, affordable two way radio solution for construction jobsites, and on-site business applications such as hotel front desk, retail, restaurants and grocery, etc. The DEWALT FRS Business Series radios are smart, simple, reliable, high-performance and tough. The DeWALT 1DXFRS300-SV1 Value Pack includes two DXFRS300 radios, two 1000mAh Li-Poly rechargeable batteries, two swivel holsters with a built-in belt clip, two surveillance headsets with in-line PTT microphones, a dual port charging dock.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6-SV1)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- Dewalt Two Way Radios & Accessories