Shop All Portable Electric Air Compressors
Dewalt
1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor
Mfr # DXCMLA1983054
Zoro # G605290698
product price: $1,315.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Not eligible for select promotions
$1,315.99
Free 30-Day Returns
Key Features
- Voltage 120/240 Volt
- Max. Pressure 155 psi
- HP 1.9 hp
- Number of Stages - Air Compressor Single Stage
- Lubrication Type - Air compressor Oil Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMLA1983054
- Zoro # G605290698
- UPC # 846212082669
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120/240 Volt |
Max. Pressure | 155 psi |
HP | 1.9 hp |
Number of Stages - Air Compressor | Single Stage |
Lubrication Type - Air compressor | Oil Lubricated |
dBA @ 3 Feet | 78 dBA |
Amps | 15 A |
Pump Oil Capacity | 30 Gallon |
Free Air CFM @ 90 PSI | 5.7 |
Description
This DEWALT brand 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor has a voltage of 120/240 Volt, a maximum pressure of 155 psi, a single stage air compressor, oil lubrication type, 78 dBA @ 3 Feet, 15 A amps, 30 Gallon pump oil capacity, and a free air CFM @ 90 PSI of 5.7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30WW)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DEWALT Air Compressor (DCC2520B)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- Dewalt Air Compressors