Shop All Demolition Hammers
Dewalt
19 lb. SDS MAX Demolition Hammer
Mfr # D25872K
Zoro # G7344141
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 15.0 A
- Blows per Minute 1,350 to 2,705
- Drive System SDS Max
- Handle Type Chipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25872K
- Zoro # G7344141
- UPC # 885911528948
- Country of Origin China
- Category Demolition Hammers
Dimensions
Tool Length | 21 27/64 in |
Overall Height | 7 1/2 in |
Overall Width | 21 15/16 in |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 9.8 ft-lb, Maximum Blows per Minute 2,705 bpm, Tool Weight 19 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 9.7 m/sq sec, Sound Level 104 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 1,350 bpm, Application Chipping, Demolition, Blows per Minute 1,350 to 2,705, Motor Type Electric, Overall Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- DEWALT 12lb (5.6 kg) SDS MAX CHIPPING HAMMER (D25810K)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- DEWALT Demo Hammers (DCH911Z2)
- DEWALT 23 lb. Demolition Hammer Kit w/ Shock, 14 amp, 19 Joules, 7 Settings, 1,020 - 2,040 BPM (D25901K)
- BON TOOL Framing Hammer, Econo Milled Face 24 Ounce Fiberglass Handle (84-550)
- BN PRODUCTS Commercial SDS-Max Demolition Hammer (BNH-1145)
- Dewalt Rotary and Demolition Hammers