Shop All Twist Drill Bits
This Product is Discontinued
Dewalt
1/8In Cobalt Jobber Length Drill Bit (12 Pack) (Discontinued)
Mfr # DD4008B12
Zoro # G7639712
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drill Bit Material Cobalt
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125
- Material Cobalt
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD4008B12
- Zoro # G7639712
- UPC # 885911190299
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8" |
Overall Length | 2 3/4 in |
Flute Length | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.125 |
Material | Cobalt |
Impact Rated | No |
Finish | Straw |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Shank Type - Machining | Hex |
Finish - Machining | Straw/Bronze |
Description
Hex Shank Drill Bit, 1/8 in, Straw/Bronze, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.