Shop All Masonry Drill Bits
Dewalt
1/8" x 4-1/2" Multi Material Drill Bit
Mfr # DWA56084
Zoro # G7419483
original price:
$3.35
4% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape 3-Flat
- Decimal Equivalent 0.125
- Shank Size 1/8 in
- Drilling Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA56084
- Zoro # G7419483
- UPC # 885911279109
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Size | 1/8 in |
Drilling Length | 3 in |
Shank Dia. | 1/8" |
Overall Length | 4 1/2 in |
Length | 4-1/2" |
Size | 1/8" |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3 in |
Description
Hammer Drill, Straight with Three Flats, 1/8 in, Carbide Tipped, 4 1/2 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- BONDHUS 1/4in Ball End T-Handle (13112)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DIABLO Avanti Pro 1/8 in. X 3 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1010)
- Dewalt Masonry Drill Bits