Shop All Twist Drill Bits
This Product is Discontinued
Dewalt
1/8" x 12" Black Oxide Drill Bit (Discontinued)
Mfr # DW1602
Zoro # G7638407
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drilling Depth 9.8425
- Drill Bit Size 1/8 in
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1602
- Zoro # G7638407
- UPC # 028874116023
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drilling Depth | 9.8425 |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 12 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Decimal Size | 0.1250" |
Depth:Dia. Ratio | 13xD |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Maximum Drilling Depth 1 5/8 in, Fractional Inch, 13xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.