Shop All Portable Band Saw Blades
Dewalt
18 TPI Portable Band Saw Blade (.020" bulk 100)
Mfr # DW3983B
Zoro # G0332348
product price: $609.99
/pk 100, $6.10/ea
Free Shipping & Returns
Not eligible for select promotions
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44-7/8"
- Teeth per Inch 18
- Thickness 0.020"
- Material Bi-metal
- Grade Matrix II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3983B
- Zoro # G0332348
- UPC # 028877373065
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Bi-metal |
Grade | Matrix II |
Item | Band Saw Blade,18TPI,.020",PK100 |
Description
Band Saw Blade,18TPI,.020 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- STAHLWILLE TOOLS CROW-RING Wrench Size 2 " inside square 1/2 " L.83, 2 mm (03490072)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- DEWALT 14/18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3992)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- Dewalt Power Saw Blades