Shop All Collets
Dewalt
1/8 COLLET FOR DYRWALL CUTOUT TOOL
Mfr # DCE55018
Zoro # G308656296
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cut Out Tools
- Accessory Type Cut-Out Tool
- Features 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench
- Application For Cutting on a Variety of Wall Paneling
- Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
For Use With | Cut Out Tools |
Accessory Type | Cut-Out Tool |
Features | 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench |
Application | For Cutting on a Variety of Wall Paneling |
Includes | Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool |
Description
Collet, For Use With Cut Out Tools, Application For Cutting on a Variety of Wall Paneling, Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 8 pt Standard Depth, Black Oxide (J7412S)
- GREENLEE Punch-Rd 1.218 30.5Mm Std 3/8D/S (36282)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 20 Foot Reinforced H Aluminum (22-520)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- DEWALT 5/32 COLLET FOR DYRWALL CUTOUT TOOL (DCE550532)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- HHIP 55/64" 5C Round Collet (3900-1152)
- HHIP ER-40 1" Spring Collet (3900-5292)
- HHIP 17/32" 5C Round Collet (3900-1131)
- HHIP 14mm R8 Round Collet (3903-0126)
- Dewalt Collets