Shop All Pilot Point Drill Bits
Dewalt
1/8" Black Oxide Split Point Drill Bit (2-Pack)
Mfr # DW1108
Zoro # G7419246
Not eligible for select promotions
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1108
- Zoro # G7419246
- UPC # 885911248563
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Flute Length | 1 31/50 in |
Overall Length | 2 3/4 in |
Drilling Depth | 1-5/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1250" |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 13xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.125 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 20mm 90-Tooth 12 Point Ratcheting Combination Wrench (86920)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- MILWAUKEE TOOL 7/32" Thunderbolt Black Oxide Drill Bit (48-89-2720)
- Dewalt Pilot Point Drill Bits