Shop All Pilot Point Drill Bits
Dewalt
17/64" Black Oxide Split Point Drill Bit
Mfr # DW1117
Zoro # G7417891
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1117
- Zoro # G7417891
- UPC # 885911248655
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Flute Length | 4 3/25 in |
Overall Length | 2 7/8 in |
Drilling Depth | 2-7/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2656" |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 16xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2656 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- SUNEX 1" Drive Impact Socket 6 (0596)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- DEWALT 1/4" PP Industrial Cobalt (DWA1216)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- DEWALT 25/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1125)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 100PK (TP43299)
- Dewalt Pilot Point Drill Bits