Shop All Impact Bits
Dewalt
17 PC Set Black & Gold Impact Ready Set
Mfr # DWAH1117
Zoro # G309439935
original price:
$49.39
20% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 1/8 in
- Smallest Drill Bit Size 1/16 in
- Cutting Direction Right Hand
- Finish - Machining Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAH1117
- Zoro # G309439935
- UPC # 885911878456
- Country of Origin China
- Category Impact Bits
Dimensions
Overall Length | 5 1/8 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 3/8 in |
Flute Length | 3 5/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit Sets |
Cutting Direction | Right Hand |
Finish - Machining | Black & Gold |
Number of Drill Bits | 17 |
Impact Rating | Yes |
Decimal Equivalent | 0.06 in |
Description
Drill Bit Sets, Number of Drill Bits 17, Black & Gold, Decimal Equivalent 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x2 Carbon Steel Hex Die (DWTMHX27X2)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- DEWALT 10 PC Set Black & Gold Impact Ready Set (DWAH1110)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- DEWALT 7 PC Set Black & Gold Impact Ready Set (DWAH1107)
- CS UNITEC Non Sparking Impact Socket, 1in - 1/2in Drive, Beryllium Copper (EX1730-060UB)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Insert 1" Impact Pro 250Pcs (71102)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (230W)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- Dewalt Screwdrivers and Nutdrivers