Shop All Drill Bit Sets
Dewalt
17-Pc. Black Oxide Drill Bit Set
Mfr # DW1167
Zoro # G7420551
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Material - Machining High Speed Steel
- Finish - Machining Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1167
- Zoro # G7420551
- UPC # 028874111677
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16",13/64", 7/32", 15/64", 1/4", 5/16", 3/8", 1/2" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 17, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-.125/.0005" AGD Group 1 Travel Dial Indicator (4400-0005)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/8)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- DEWALT IMPACT READY Step Drill Bit Set, 3-Piece (DWA1790IR)
- DEWALT 10 - 24 NC Tap & No. 25 Drill Bit (DWA1404)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- DRILLCO 21PC HD DRILL BIT SET 1/16-3/8 BY 64ths (400HDE21)
- Dewalt Drill Bit Sets