Shop All Cut-Off Wheels
Dewalt
16" x 7/64" x 1" general purpose cutting wheel
Mfr # DW8010
Zoro # G0322992
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 16"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8010
- Zoro # G0322992
- UPC # 028877321462
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 1" |
Diameter | 16" |
Overall Diameter | 16 in |
Connector Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 7/64" |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Overall Thickness | 0.109 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.109 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24R, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- AVANTI PRO AvantiPro 8x1x1" Ao Bench Grndg (PBW080100A01F)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- DEWALT 6" x .045" x 5/8"-11 T27 XP CER Mini Hub (DWA8959H)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- Dewalt Cut-Off Wheels