Shop All Ratchet Tie Downs
Dewalt
16' x 1.5 in Ratchet Straps, 5000 lb, 2PK
Mfr # DXBC50002
Zoro # G708230713
product price: $39.89
/pk 2, $19.95/ea
Not eligible for select promotions
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Width 1.5"
- Working Load Limit 1666 lb
- Breaking Strength 5000 lb
- Strap Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXBC50002
- Zoro # G708230713
- UPC # 802024138833
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16" |
Width | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | RATCHET STRAP |
Working Load Limit | 1666 lb |
Breaking Strength | 5000 lb |
Strap Material | Polyester |
Description
Safely and securely tie down your workload with the new 5000 lb ratchet straps by DEWALT. These premium ratchet straps feature an ergonomically-designed handle with textured grip, which makes ratcheting your work down safe and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post, Zinc, 70 In (MHP64ZSQG)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 4PK (DXBC18004)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 2PK (DXBC18002)
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- Dewalt Tie Downs