Shop All Ratchet Tie Downs
Dewalt
16' x 1.5 in Ratchet Straps, 3300 lb, 2PK
Mfr # DXBC33002
Zoro # G808230712
product price: $26.65
/pk 2, $13.33/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16"
- Working Load Limit 1100 lb
- Width 1.5"
- Strap Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXBC33002
- Zoro # G808230712
- UPC # 802024137850
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16" |
Width | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | RATCHET STRAP |
Working Load Limit | 1100 lb |
Strap Material | Polyester |
Breaking Strength | 3000 lb |
Description
DEWALT3300 LB break strength ratchet tie-down straps feature an ergonomic handle, quick connect D-ring, weather resistant ratchet components and straps to easily and safely secure cargo loads. GUARANTEED TOUGH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5' Horizontal E-Track- Gray Painted (HET5P-G)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 4PK (DXBC18004)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 2PK (DXBC18002)
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- US CARGO CONTROL 2" x 16' Gray Ratchet Strap w/Butterfly F Track Fittings (5316BFSF2-GRY)
- Dewalt Tie Downs