Shop All Core Drill Bits
Dewalt
16" Spline Core Bit Shank
Mfr # DW5910
Zoro # G3128991
product price: $58.09
/ea
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Spline
- Shank Shape Spline
- Drilling Length 16"
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5910
- Zoro # G3128991
- UPC # 028874059108
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Drilling Length | 16" |
Overall Length | 16 in |
Overall Length (In.) | 16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Shank |
Shank Type | Spline |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of pieces | 1 |
For Use With | DEWALT(R) Core Bits |
Description
Core Bit Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO TREX SAW BLADE 72T X 10"" (D1072CD)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- DEWALT Core Bits (DW55015)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT Core Bits (DW55012)
- DEWALT Hollow Bit, 1 in, 1, Fractional In (DWA58901)
- DEWALT Core Bits (DW55019)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- Dewalt Core Drill Bits