Shop All Core Drill Bits
Dewalt
16" SDS Max Core Bit Shank
Mfr # DW5912
Zoro # G0816584
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Overall Length 16 in
- Shank Shape SDS Max
- Shank Type - Machining SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5912
- Zoro # G0816584
- UPC # 028877416021
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Max |
Shank Type - Machining | SDS Max |
Shank Included | Yes |
Connection Type | Replaceable Center Bit |
Description
Two Piece Core Bit Shank, SDS Max, 16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- DEWALT Core Bits (DW55013)
- DEWALT Core Bits (DW55012)
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- DEWALT Core Bits (DW55015)
- MILWAUKEE TOOL 1-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4015)
- Dewalt Core Drill Bits