Shop All Drill Bit Sets
Dewalt
16 PC BLACK OXIDE SET
Mfr # DW1176
Zoro # G7420953
product price: $17.45
/ea
Not eligible for select promotions
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in, 1/4 in, 1/8 in, 11/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Material - Machining High Speed Steel
- Drill Bit Type Twist Drill Bit
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1176
- Zoro # G7420953
- UPC # 028877531946
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in, 1/4 in, 1/8 in, 11/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", 3/8" |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 16, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- SUPERIOR ELECTRIC Skil HD77 / Bosch 1677M Aftermarket Circular Saw Replacement Blade Bolt replaces 2610000050 (S77-26)
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- DEWALT 16 pc. PILOT POINT(R) Drill Bit Set (DW1956)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- DEWALT 5 PC Titanium IR Set (DD5155)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- DEWALT 5/16" - 18 NC Tap & Letter F Drill Bit (DWA1412)
- Dewalt Drill Bit Sets