Shop All Air Nailers & Staplers
Dewalt
16 Ga Finish Nailer
Mfr # D51257K
Zoro # G002539741
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Collation Type Strip
- Fastener Range 1 in to 2 1/2 in
- Gauge 16
- Magazine Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D51257K
- Zoro # G002539741
- UPC # 885911000000
- Country of Origin Unknown
- Category Air Nailers & Staplers
Dimensions
Height | 10.6 in |
Depth Control | Adjustable |
Length | 11.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Nailer |
Collation Type | Strip |
Fastener Range | 1 in to 2 1/2 in |
Gauge | 16 |
Magazine Capacity | 100 |
Tool Weight | 3.85 lb. |
Pressure Range | 70 to 120 psi |
Housing Material | Magnesium |
Nail Type | Finishing |
Style | Strip |
Includes | Case, (1000) 2 in. Finish Nails "FN" Style, Safety Glasses, Bump Fire Trigger, (2) Allen Wrenches, Air Fitting |
Color | Yellow and Black |
Air Inlet | 1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- BON TOOL Bon 12-169 Swaged Handle, 1 3/4" Aluminum, 6 Foot (12-169)
- DEWALT Metal connector nailer (DWMC150)
- DEWALT 18 GA Precision Point(TM) Brad Nailer (DWFP12233)
- DEWALT 15 GA Precision Point(TM) "DA" Style Angle Finish Nailer (DWFP72155)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- DEWALT 15.5 GA Flooring Stapler (DWMIIIFS)
- DEWALT 2in1 Flooring Tool (DWFP12569)
- METABO HPT FRAMING NLR 3-1/4""PS (NR83A5(S)M)
- Dewalt Air Nailers & Staplers