Shop All Pilot Point Drill Bits
Dewalt
15/64" Pilot Point drill bit - Bulk
Mfr # DW1915B
Zoro # G102714291
Sold in multiples of 2 for $11.78
Not eligible for select promotions
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 0.234 in
- Flute Length 2-5/8 in
- Overall Length 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1915B
- Zoro # G102714291
- UPC # 28877302553
- Country of Origin Unknown
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Shank Dia. | 0.234 in |
Flute Length | 2-5/8 in |
Overall Length | 3.88 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | High Speed Steel |
Number of Pieces | 12 |
Bit Type | Twist |
Recommended Safety Equipment | Safety Glasses and Gloves |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 To 1-1/16" By16ths 17 Piece 5C Collet Set (3900-0013)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On (6117-30)
- CLE-LINE 15PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/2x1/32 (C21160)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- DEWALT 1/4" PP Industrial Cobalt (DWA1216)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT #10 Replacement Drill Bits (1/8") - 2 pack (DW2722)
- MILWAUKEE TOOL 1/2 Milwaukee Thunderbolt Titanium Coated Drill Bit (48-89-2229)
- Dewalt Drill Bits