Shop All Pilot Point Drill Bits
Dewalt
15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank)
Mfr # DW1130
Zoro # G7419352
original price:
$9.29
12% off
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1130
- Zoro # G7419352
- UPC # 885911248785
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Flute Length | 4 31/100 in |
Overall Length | 5 87/100 in |
Drilling Depth | 4-5/16" |
Decimal Size | 0.4688" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 5 55/64 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4688 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- WILLIAMS 6 in Long Locking Plier (23309)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- DEWALT 3/32" Split Point drill bit (DW1906)
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT 5/64" Black Oxide Split Point Drill Bit (2-Pack) (DW1105)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- Dewalt Drill Bits