Shop All Miter Saws
Dewalt
15 Amp Corded 10 in. Compound Single Bevel Miter Saw
Mfr # DWS713
Zoro # G109915226
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWS713
- Zoro # G109915226
- UPC # 885911570817
- Country of Origin United States
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
The DWS713 10 in. Compound Miter Saw has a 15 Amp motor to drive 5,000 RPM, delivering extended power and durability. Features stainless steel miter detent plate and miter lock knob with detent latch that delivers repeatable accuracy and durability with easy adjustments. Tall sliding fences support 4-1/2 in. of crown molding vertically nested. Lightweight design and built-in carry handle for portability.Stainless steel miter detent plate with 13 positive stopsPrecise miter system and machined base fence supportTall sliding fence supports 4-1/4 in. base verticallyBevels 0 Deg to 48 Deg to the left and 0 Deg to 3 Deg to the right2 in. x 6 in. dimensional lumber cross cut capacity at 90 Deg and 2 in. x 4 in. dimensional lumber at 45 Deg 15 Amp motor10 in. blade diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- Dewalt Power Saws