Shop All Drill Bit Sets
Dewalt
14PC Titanium Speed Tip Drill Bit Set
Mfr # DW1341
Zoro # G8602151
original price:
$27.99
4% off
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1341
- Zoro # G8602151
- UPC # 885911248501
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 1/2", 3/8", 5/6", 1/4", 3/18", 5/32" |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- BETA Paper roll holder, anthracite grey (024004903)
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- DEWALT 1/2" - 13 NC Tap & 27/64" Drill Bit (DWA1416)
- DEWALT 5/16" - 18 NC Tap & Letter F Drill Bit (DWA1412)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- DEWALT 5PC DRILL TAP SET 1/4" Capacity (DWADTQTR5SET)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- Dewalt Drill Bit Sets