Shop All Concrete Anchor Screws
Dewalt
1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet
Mfr # DEW DFM12764B
Zoro # G111876256
product price: $218.99
/pk 1500, $0.15/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Material carbon steel
- Finish Stalgard Blue Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DEW DFM12764B
- Zoro # G111876256
- UPC # 75352320229
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | carbon steel |
Finish | Stalgard Blue Coating |
Description
1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #3 Drive Size, 3/16in Drill Bit Size, Blue Stalgard Coating
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.025.0100)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07566.031.0100)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (30782)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- DEWALT 3/16in x 2-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12704B)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461680)
- DEWALT 1/4in x 2-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12726B)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF325)
- DEWALT 1/4in x 3-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12728B)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (55024)
- Dewalt Concrete Anchor Screws