Shop All Concrete Anchor Screws
Dewalt
1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet
Mfr # DEW DFM12724B
Zoro # G811874927
product price: $211.99
/pk 1500, $0.14/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Material carbon steel
- Finish Stalgard Blue Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DEW DFM12724B
- Zoro # G811874927
- UPC # 75352317502
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | carbon steel |
Finish | Stalgard Blue Coating |
Description
1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer Head, Gimlet Point, 5/16in Drive Size, 3/16in Drill Bit Size, Blue Stalgard Coating
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.043.0200)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012512)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461600)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Galvanized, 50 PK (PFM1461280)
- DEWALT 3/16in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12748B)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- Dewalt Concrete Anchor Screws