Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
14.4V NiCd Battery, 1.7Ah Capacity (Discontinued)
Mfr # DC9091
Zoro # G2541673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DEWALT(R) 14.4V Cordless Tools
- Cordless Tool Battery Type NiCd
- Series XRP(TM)
- Features High Capacity XRP(TM) Battery Has 40% More Run Time Than Standard Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DC9091
- Zoro # G2541673
- UPC # 028877480992
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 14.4V Cordless Tools |
Cordless Tool Battery Type | NiCd |
Series | XRP(TM) |
Item | Battery |
Features | High Capacity XRP(TM) Battery Has 40% More Run Time Than Standard Batteries |
Battery Capacity | 1.7 Ah |
Voltage | 14.4 V |
Category Type | Battery Pack |
Number of Batteries Included | 1 |
Charger Included | No |
Wireless Tool Tracking | No |
Battery Series | XRP(TM) |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Ni-Cd |
Accessory Type | Battery |
Description
Battery, Battery Capacity 1.7 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Battery Series XRP(TM), Wireless Tool Tracking No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.