Shop All Portable Band Saw Blades
Dewalt
14/18 TPI Portable Band Saw Blade (.025" 3 pack)
Mfr # DW3992
Zoro # G7635966
original price:
$25.69
4% off
new price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application General Purpose
- Length 44-7/8"
- Width 1/2"
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3992
- Zoro # G7635966
- UPC # 028877373171
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | General Purpose |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Description
Portable Band Saw Blade, Teeth per Inch 14/18, Blade Width 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318B)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- DEWALT 14 TPI Portable Band Saw Blade (.020" bulk 100) (DW3982B)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- Dewalt Power Saw Blades