Shop All Portable Band Saw Blades
Dewalt
14/18 TPI Portable Band Saw Blade (.020" bulk 100)
Mfr # DW3986B
Zoro # G0331900
product price: $609.99
/pk 100, $6.10/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 44-7/8"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3986B
- Zoro # G0331900
- UPC # 028877373119
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-metal |
Grade | Matrix II |
Item | Band Saw Blade,14/18TPI,.020",PK100 |
Description
Band Saw Blade,14/18TPI,.020 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-3/4 Inch Coping Saw (19245)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- DEWALT 14 TPI Portable Band Saw Blade (.020" bulk 100) (DW3982B)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- Dewalt Portable Band Saw Blades