Shop All Cut-Off Wheels
Dewalt
14" x 7/64" x 1" XP metal stud cutting wheel
Mfr # DW8059
Zoro # G1508141
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8059
- Zoro # G1508141
- UPC # 028877338644
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | TA24T |
Thickness | 0.1094 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Ferrous Metal |
Max. RPM | 4,300 RPM |
Grit | 24 |
Specification | TA24T |
For Use With | Stationary Cut Off Machine |
Overall Thickness | 0.1094 in |
Compatible Tool Type | Chop Saw |
Primary Material Applicationn | Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 4,300 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series TA24T, Wheel Type Type 1, Specification TA24T, Maximum Operating Speed 4,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61505)
- 3M Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown (7100065776)
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- DEWALT 10 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4898)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 6" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8726F)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- OSBORN Cut T01, 5 X .045 X 7/8, A 60 (1120240572)
- Dewalt Cut-Off Wheels