Shop All Cut-Off Wheels
Dewalt
14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal
Mfr # DWA8011
Zoro # G0323029
product price: $6.39
/ea
Not eligible for select promotions
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8011
- Zoro # G0323029
- UPC # 885911266475
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 7/64" |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Primary Material Applicationn | Steel |
Wheel Type | Type 1 |
Overall Thickness | 0.109 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.109 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24R, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- S & H INDUSTRIES ABRASIVE BLASTING SUIT LARGE (AC41422)
- K-TOOL INTERNATIONAL Coarse Crimped End Wire Cup Brush, 2In. (KTI79215)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" (66252922983)
- Dewalt Cut-Off Wheels