Shop All Hammer Drill Bits
Dewalt
1/4" x 6" x 8-1/2" High Impact Carbide SDS+
Mfr # DW5518
Zoro # G2654671
original price:
$8.65
4% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5518
- Zoro # G2654671
- UPC # 885911093958
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 1/2 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 8 1/2 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- DEWALT 1-Piece 5" x 22" SDS Max Core Bit (DW5926)
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- Dewalt Hammer Drill Bits