Shop All Pilot Point Drill Bits
Dewalt
1/4" x 6" Heavy Duty Spade Bit
Mfr # DW1570
Zoro # G7973594
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Drill Style Spade
- Bit Dia. 1/4"
- For Use With Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1570
- Zoro # G7973594
- UPC # 028877475554
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 1/4" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Spade |
For Use With | Drill |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- JOHNSON LEVEL & TOOL SQUARE 8"" TRY (450)
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT PILOT POINT 1/2 DRILL BIT (DW1932B)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- DEWALT 7/64" Split Point drill bit (DW1907)
- DEWALT 1/8" Split Point drill bit (DW1908)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- Dewalt Drill Bits