Shop All Hammer Drill Bits
Dewalt
1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25)
Mfr # DW5418B25
Zoro # G2836346
product price: $94.19
/pk 25, $3.77/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5418B25
- Zoro # G2836346
- UPC # 028874254183
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 1/2 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry, Natural Stone |
For Tool Type | Rotary Drill |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 8 1/2 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 55/64 (C17053)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16 (C18000)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+(Bulk-25) (DW5517B25)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- DEWALT 1/2" x 10" x 12" SDS+ Hammer Bit (DW5439)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5813)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- Dewalt Hammer Drill Bits