Shop All Masonry Drill Bits
Dewalt
1/4" x 4-3/4" Multi Material Drill Bit
Mfr # DWA56165
Zoro # G7421136
original price:
$5.58
6% off
new price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 3-Flat
- Decimal Equivalent 0.25
- Shank Size 1/4 in
- Drilling Length 3 in
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA56165
- Zoro # G7421136
- UPC # 885911279147
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 1/4 in |
Drilling Length | 3 in |
Shank Dia. | 1/4" |
Overall Length | 4 3/4 in |
Length | 4-3/4" |
Size | 1/4" |
Maximum Drilling Depth | 3 in |
Shank Diameter | 1/4 in |
Description
Hammer Drill, Straight with Three Flats, 1/4 in, Carbide Tipped, 4 3/4 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU12)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- Dewalt Masonry Drill Bits