Shop All Nut Setters and Bit Holders
Dewalt
1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2221IR
Zoro # G7632405
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 2 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2221IR
- Zoro # G7632405
- UPC # 885911026451
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID13222)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- MAKITA 12A Recipro Saw (JR3051T)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- DEWALT 3-in Locking Magnetic Screwdriving Bit Holder (DWA3HLDFT)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- NEWPORT FASTENERS 6 X 1/4 Magnetic C Ring Hex Insert Bit Holder/Hex Size: 1/4"/Length 6"/Shank: 1/4" , 6PK (502535)
- Dewalt Screwdrivers and Nutdrivers