Shop All Cut-Off Wheels
Dewalt
14" x 1/8" x 20mm metal cutting blade
Mfr # DW8021
Zoro # G0882287
product price: $8.45
/ea
Not eligible for select promotions
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8021
- Zoro # G0882287
- UPC # 028877321493
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 20mm |
Diameter | 14 in |
Connector Size | 20 mm |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 0.125 in |
Max. RPM | 5,500 RPM |
Application | Ferrous Metal |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Specification | A24R |
Grit | 24 |
For Use With | Gas and Electric Hand Saws |
Overall Thickness | 0.125 in |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Maximum Operating Speed | 5,500 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Stainless Steel, Steel, Series A24R, Wheel Type Type 1, Specification A24R, Maximum Operating Speed 5,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TP, PK50 (08834167033)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- FLEX-HONE TOOL BC278240AO FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC278240AO)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- Dewalt Cut-Off Wheels