Shop All Cut-Off Wheels
Dewalt
14" x 1/8" x 20mm high speed masonry cutting
Mfr # DW8025
Zoro # G0991663
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8025
- Zoro # G0991663
- UPC # 028877321530
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 20mm |
Diameter | 14 in |
Connector Size | 20 mm |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Application | Asphalt, Concrete, Masonry |
Diamond Knockout | No |
Max. RPM | 5,500 RPM |
Grit | 24 |
For Use With | Gas and Electric Hand Saws |
Overall Thickness | 0.125 in |
Wheel Type | Type 1 |
Maximum Operating Speed | 5,500 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Concrete |
Compatible Tool Type | Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Applicationn Concrete, Series A24C, Wheel Type Type 1, Specification C24P, Maximum Operating Speed 5,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046054)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DWA8951F / DWE402)
- DEWALT High-Performance Cutting Wheels (DW8065)
- DEWALT 12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8033)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT High-Performance Cutting Wheels (DW8063)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63104)
- Dewalt Cut-Off Wheels